Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 SKT RECP WALL

  • Mfr # MS3100A2023S

  • Zoro # G207499840


product price: $36.79
/ea

Key Features

Shielding
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Size
2#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2023S
Zoro #
G207499840
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Shielding
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Orientation
Straight
Connector Style
Receptacle
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Contact Style
Socket
Connector Type
Circular
Contact Mating Life
100
Contact Material
Brass or Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
2
Insert Rotation/Keying
Normal
Service Rating
A
Contact Plating
Silver
Specification
MIL-DTL-5015
Insert Arrangement
20-22
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.