
ER 30C 612 2416 PIN PLUG
Mfr # 1035061408P
Zoro # G907551190
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Termination Method
Solder
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035061408P
Zoro #
G907551190
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16, 6#12
Details
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Termination Method
Solder
Insert Material
Neoprene
No. of Contacts
30
Insert Arrangement
32-56
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.