
ER 31C 3116 SKT RECP
Mfr # SG3102E3231S
Zoro # G907495579
product price: $47.19
/eaKey Features
No. of Contacts
31
Insert Arrangement
32-31
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG3102E3231S
Zoro #
G907495579
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
31#16
Details
No. of Contacts
31
Insert Arrangement
32-31
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Termination Method
Crimp
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.