Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 35C 3516 SKT PLUG

  • Mfr # 1006852815S

  • Zoro # G507503957


product price: $48.35
/ea

Key Features

Insert Arrangement
28-15
No. of Contacts
35
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006852815S
Zoro #
G507503957
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Insert Arrangement
28-15
No. of Contacts
35
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Socket
Mounting Type
Cable
Termination Method
Crimp
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.