Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 35C 3516 SKT PLUG

  • Mfr # 1035061315H

  • Zoro # G107503951


product price: $70.59
/ea

Key Features

Mounting Type
Cable
Amperage Rating
13A
Insert Arrangement
28-15
Connector Style
Plug
No. of Contacts
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035061315H
Zoro #
G107503951
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Mounting Type
Cable
Amperage Rating
13A
Insert Arrangement
28-15
Connector Style
Plug
No. of Contacts
35
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
700
Termination Method
Crimp
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.