Zoro Homepage

ER 35C 3516 SKT PLUG

  • Mfr # 1035061315N

  • Zoro # G807503978


product price: $64.19
/ea

Key Features

Amperage Rating
13A
Mounting Type
Cable
Operating Voltage DC
700
Contact Size
35#16
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035061315N
Zoro #
G807503978
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Amperage Rating
13A
Mounting Type
Cable
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Socket
No. of Contacts
35
Connector Style
Plug
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.