Zoro Homepage

ER 35C 3516 SKT PLUG

  • Mfr # 1035061315S

  • Zoro # G307503980


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Contact Size
35#16
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
No. of Contacts
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035061315S
Zoro #
G307503980
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Connector Style
Plug
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
No. of Contacts
35
Termination Method
Crimp
Amperage Rating
13A
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.