
ER 35C 3516 SKT PLUG
Mfr # MS3106E2815SWPCAP
Zoro # G107504033
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Termination Method
Crimp
Contact Size
35#16
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106E2815SWPCAP
Zoro #
G107504033
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Mounting Type
Cable
Insert Arrangement
28-15
No. of Contacts
35
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.