
ER 35C 3516 SKT PLUG
Mfr # MS3106E2815SY
Zoro # G507503971
product price: $98.89
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Contact Size
35#16
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106E2815SY
Zoro #
G507503971
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Insert Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Connector Style
Plug
Insert Arrangement
28-15
Contact Style
Socket
No. of Contacts
35
Mounting Type
Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.