Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 35C 3516 SKT RECP

  • Mfr # MS3101A2815SX

  • Zoro # G107498776


product price: $68.15
/ea

Key Features

Operating Voltage DC
700
Contact Mating Life
100
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A2815SX
Zoro #
G107498776
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Operating Voltage DC
700
Contact Mating Life
100
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Cable
Termination Method
Crimp
Rotation Angle
110
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Insert Arrangement
28-15
Insert Rotation/Keying
X
Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Specification
MIL-DTL-5015
Amperage Rating
13A
No. of Contacts
35
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.