Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 PIN PLUG

  • Mfr # 7519062821P

  • Zoro # G407554004


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Amperage Rating
13A
Connector Style
Plug
Contact Size
35#16
Insert Arrangement
28-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519062821P
Zoro #
G407554004
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Operating Voltage DC
700
Amperage Rating
13A
Connector Style
Plug
Insert Arrangement
28-15
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
35
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.