
ER 37C 3716 PIN RECP
Mfr # 7519002821P
Zoro # G007558433
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Size
35#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519002821P
Zoro #
G007558433
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#16
Details
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
28-15
Operating Voltage DC
700
No. of Contacts
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.