
ER 37C 3716 SKT PLUG
Mfr # 1006852821S
Zoro # G007507172
product price: $62.25
/eaKey Features
Contact Size
37#16
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006852821S
Zoro #
G007507172
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#16
Details
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Mounting Type
Cable
Insert Arrangement
28-21
Contact Style
Pin/Socket
No. of Contacts
37
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.