Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT PLUG

  • Mfr # ACC06AD2821S003

  • Zoro # G207506937


product price: $71.99
/ea

Key Features

Contact Mating Life
500
No. of Contacts
37
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06AD2821S003
Zoro #
G207506937
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Mating Life
500
No. of Contacts
37
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Contact Plating
Silver
Contact Material
Copper Alloy
Insert Arrangement
28-21
Connector Type
Circular
Shell Color
Olive Drab
Orientation
Straight
Service Rating
A
Contacts Supplied
Yes
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Mounting Type
Cable
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.