Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT PLUG

  • Mfr # ACS06A2821S003

  • Zoro # G007506946


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Size
37#16
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A2821S003
Zoro #
G007506946
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Sealing
Unsealed
Insert Rotation/Keying
Normal
Termination Method
Crimp
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
28-21
Connector Style
Plug
Contacts Supplied
Yes
No. of Contacts
37
Service Rating
A
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage DC
700
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver
Connector Type
Circular
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contact Style
Pin/Socket
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.