Zoro Homepage

ER 37C 3716 SKT PLUG

  • Mfr # CS3106A2821S

  • Zoro # G807501240


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Size
37#16
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3106A2821S
Zoro #
G807501240
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
37
Operating Voltage DC
700
Contact Style
Pin/Socket
Mounting Type
Cable
Amperage Rating
13A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.