Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT PLUG

  • Mfr # MS3106A2821SY

  • Zoro # G007502146


product price: $70.99
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Connector Type
Circular
Service Rating
A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2821SY
Zoro #
G007502146
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Connector Type
Circular
Service Rating
A
Contact Plating
Silver
Operating Voltage DC
700
Insert Arrangement
28-21
Insert Rotation/Keying
Y
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin/Socket
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Rotation Angle
250
Shell Color
Olive Drab
Orientation
Straight
Amperage Rating
13A
Contact Mating Life
100
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Shielding
Yes
Termination Method
Crimp
No. of Contacts
37
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.