Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT PLUG

  • Mfr # MS3106A2821SZ

  • Zoro # G407502180


product price: $64.59
/ea

Key Features

No. of Contacts
37
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2821SZ
Zoro #
G407502180
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

No. of Contacts
37
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin/Socket
Amperage Rating
13A
Operating Voltage DC
700
Contacts Supplied
Yes
Connector Style
Plug
Shell Color
Olive Drab
Termination Method
Crimp
Mounting Type
Cable
Insert Rotation/Keying
Z
Rotation Angle
280
Connector Type
Circular
Contact Mating Life
100
Service Rating
A
Contact Plating
Silver
Specification
MIL-DTL-5015
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.