Zoro Homepage

ER 37C 3716 SKT RECP

  • Mfr # 7506812821S

  • Zoro # G607495534


product price: $70.69
/ea

Key Features

Insert Arrangement
28-21
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin/Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506812821S
Zoro #
G607495534
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Insert Arrangement
28-21
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin/Socket
Connector Style
Receptacle
Amperage Rating
13A
Termination Method
Crimp
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.