Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 37C 3716 SKT RECP LINE

  • Mfr # 1019042821J

  • Zoro # G607496586


product price: $60.65
/ea

Key Features

Contact Style
Pin/Socket
Connector Style
Receptacle
Contact Size
37#16
Insert Arrangement
28-21
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019042821J
Zoro #
G607496586
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Style
Pin/Socket
Connector Style
Receptacle
Insert Arrangement
28-21
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
No. of Contacts
37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.