Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 116 212 PIN RECP

  • Mfr # MS3100A185PRES

  • Zoro # G407555667


product price: $26.85
/ea

Key Features

Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Insert Arrangement
18-27
Amperage Rating
13A & 23A
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A185PRES
Zoro #
G407555667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Insert Arrangement
18-27
Amperage Rating
13A & 23A
No. of Contacts
3
Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.