Zoro Homepage

ER 3C 116 212 PIN RECP

  • Mfr # MS3102A185PRES

  • Zoro # G607555641


product price: $18.49
/ea

Key Features

Shell Color
Olive Drab
Contact Size
1#16, 2#12
Termination Method
Solder
Sealing
IP65
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A185PRES
Zoro #
G607555641
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Shell Color
Olive Drab
Termination Method
Solder
Sealing
IP65
Contact Style
Pin
Amperage Rating
13A & 23A
Insert Rotation/Keying
Normal
Contact Plating
Silver
No. of Contacts
3
Service Rating
D
Contact Mating Life
100
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015
Connector Style
Receptacle
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Insert Arrangement
18-27
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.