Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 216 10 PIN RECP BOX

  • Mfr # MS3102E2221P

  • Zoro # G807555663


product price: $26.89
/ea

Key Features

Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2221P
Zoro #
G807555663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Material
Aluminum Alloy
Sealing
IP67
Grommet & Seals Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 150A
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Plating
Silver
No. of Contacts
3
Insert Arrangement
22-21
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.