Zoro Homepage

ER 3C 216 10 PIN RECP BOX

  • Mfr # MS3102E2221PW

  • Zoro # G407555650


product price: $24.39
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Size
2#16, 1#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2221PW
Zoro #
G407555650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 1#0

Details

Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Amperage Rating
13A & 150A
No. of Contacts
3
Insert Material
Neoprene
Insert Arrangement
22-21
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.