
ER 3C 216 10 PIN RECP
Mfr # SM3102R2221P
Zoro # G907555600
product price: $26.89
/eaKey Features
Insert Material
Neoprene
Operating Voltage DC
700
Contact Size
2#16, 1#0
No. of Contacts
3
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM3102R2221P
Zoro #
G907555600
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16, 1#0
Details
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
3
Connector Style
Receptacle
Contact Style
Pin
Insert Arrangement
22-21
Amperage Rating
13A & 150A
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.