
ER 3C 312 PIN RECP
Mfr # 7506801710P
Zoro # G907557246
product price: $28.99
/eaKey Features
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Contact Style
Pin
Contact Size
3#12
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506801710P
Zoro #
G907557246
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12
Details
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
16-10
Operating Voltage DC
700
No. of Contacts
3
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.