Zoro Homepage

ER 3C 312 PIN RECP

  • Mfr # 7547402003P

  • Zoro # G907557284


product price: $49.85
/ea

Key Features

Contact Size
3#12
Termination Method
Crimp
Operating Voltage DC
1250
No. of Contacts
3
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547402003P
Zoro #
G907557284
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Termination Method
Crimp
Operating Voltage DC
1250
No. of Contacts
3
Amperage Rating
13A
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
20-3
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.