
ER 3C 312 PIN RECP BOX
Mfr # 1016921710P
Zoro # G307557303
product price: $12.69
/eaKey Features
Insert Arrangement
16-10
No. of Contacts
3
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016921710P
Zoro #
G307557303
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12
Details
Insert Arrangement
16-10
No. of Contacts
3
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
23A
Connector Style
Receptacle
Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.