Zoro Homepage

ER 3C 312 PIN RECP BOX

  • Mfr # 7506822003P

  • Zoro # G607557270


product price: $15.29
/ea

Key Features

Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Connector Style
Receptacle
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506822003P
Zoro #
G607557270
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Connector Style
Receptacle
No. of Contacts
3
Operating Voltage DC
1250
Insert Arrangement
20-3
Insert Material
Neoprene
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.