Zoro Homepage

ER 3C 312 PIN RECP BOX

  • Mfr # CS3102A1610P472

  • Zoro # G007558624


product price: $13.45
/ea

Key Features

Insert Arrangement
16-10
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3102A1610P472
Zoro #
G007558624
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Arrangement
16-10
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
3
Connector Style
Receptacle
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.