Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 PIN RECP BOX

  • Mfr # MS3102E1610PWPCAP

  • Zoro # G607174101


product price: $14.15
/ea

Key Features

Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
No. of Contacts
3
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E1610PWPCAP
Zoro #
G607174101
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Sealing
IP67
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Rotation/Keying
Normal
Contact Mating Life
100
Service Rating
A
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
Specification
MIL-DTL-5015
Operating Voltage DC
700
Contact Plating
Silver
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.