Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 PIN RECP

  • Mfr # MS3102A203P

  • Zoro # G407557258


product price: $15.29
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Connector Style
Receptacle
Service Rating
D
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A203P
Zoro #
G407557258
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Connector Style
Receptacle
Service Rating
D
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy
Insert Arrangement
20-3
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Specification
MIL-DTL-5015
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
100
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage DC
1250
Orientation
Straight
Termination Method
Solder
Amperage Rating
13A
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500 (B,C,F,G) 200 (all others)
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.