Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT PLUG

  • Mfr # MS3106A1610SW

  • Zoro # G507503407


product price: $35.79
/ea

Key Features

Orientation
Straight
Contact Style
Socket
Contact Plating
Silver
Operating Voltage DC
700
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A1610SW
Zoro #
G507503407
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Orientation
Straight
Contact Style
Socket
Contact Plating
Silver
Operating Voltage DC
700
Connector Type
Circular
Shell Color
Olive Drab
Contact Material
Brass or Copper Alloy
Shielding
Yes
Termination Method
Crimp
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Material
Diallyl Phthalate
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Insert Arrangement
16-10
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Rotation Angle
90
Contact Mating Life
100
No. of Contacts
3
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.