Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT RECP

  • Mfr # ACS00E203S003

  • Zoro # G307497715


product price: $41.35
/ea

Key Features

Contact Mating Life
500
Contacts Supplied
Yes
Sealing
IP67
Connector Style
Receptacle
Insert Arrangement
20-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00E203S003
Zoro #
G307497715
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Mating Life
500
Contacts Supplied
Yes
Sealing
IP67
Connector Style
Receptacle
Insert Arrangement
20-3
No. of Contacts
3
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Mounting Type
Wall - Front Mount
Contact Style
Socket
Service Rating
D
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Insert Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Endbell Type
Gland Sealed - Cable Clamp
Amperage Rating
13A & 46A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.