Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT RECP

  • Mfr # MS3100A203S

  • Zoro # G307497609


product price: $31.25
/ea

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
Silver
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A203S
Zoro #
G307497609
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
Silver
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Receptacle
Shielding
Yes
Insert Material
Neoprene
Contact Mating Life
100
Operating Voltage DC
1250
Service Rating
D
No. of Contacts
3
Contacts Supplied
Yes
Contact Style
Socket
Insert Rotation/Keying
Normal
Contact Material
Brass or Copper Alloy
Termination Method
Crimp
Orientation
Straight
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Insert Arrangement
20-3
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.