Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT RECP

  • Mfr # MS3102A1610SW

  • Zoro # G607171667


product price: $19.55
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A1610SW
Zoro #
G607171667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Insert Arrangement
16-10
Shielding
Yes
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Service Rating
A
Rotation Angle
90
Termination Method
Crimp
Connector Type
Circular
Amperage Rating
13A & 46A
Contact Mating Life
100
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Receptacle
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.