Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT RECP

  • Mfr # MS3102A1610SY

  • Zoro # G507171729


product price: $19.55
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-10
Amperage Rating
13A & 46A
Rotation Angle
270
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A1610SY
Zoro #
G507171729
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-10
Amperage Rating
13A & 46A
Rotation Angle
270
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
100
Orientation
Straight
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Brass or Copper Alloy
Termination Method
Crimp
No. of Contacts
3
Specification
MIL-DTL-5015
Insert Material
Neoprene
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Service Rating
A
Connector Type
Circular
Connector Style
Receptacle
Insert Rotation/Keying
Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.