Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT RECP

  • Mfr # MS3102E203SW

  • Zoro # G007497503


product price: $20.79
/ea

Key Features

Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E203SW
Zoro #
G007497503
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Rotation Angle
70
Connector Type
Circular
Termination Method
Crimp
Contact Mating Life
100
No. of Contacts
3
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Amperage Rating
13A & 46A
Insert Arrangement
20-3
Operating Voltage DC
1250
Contacts Supplied
Yes
Specification
MIL-DTL-5015
Sealing
IP67
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.