Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 312 SKT RECP

  • Mfr # MS3102E203SZ

  • Zoro # G307497470


product price: $16.89
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-3
Contacts Supplied
Yes
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E203SZ
Zoro #
G307497470
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-3
Contacts Supplied
Yes
Contact Mating Life
100
Contact Plating
Silver
Service Rating
D
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015
Rotation Angle
290
Insert Material
Neoprene
Shielding
Yes
Connector Style
Receptacle
Operating Voltage DC
1250
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Z
Sealing
IP67
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Style
Socket
No. of Contacts
3
Termination Method
Crimp
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.