Zoro Homepage

ER 3C 312 SKT RECP WALL

  • Mfr # 7506802003S

  • Zoro # G407498780


product price: $31.59
/ea

Key Features

Insert Arrangement
20-3
Contact Style
Socket
Contact Size
3#12
Insert Material
Neoprene
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506802003S
Zoro #
G407498780
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Arrangement
20-3
Contact Style
Socket
Insert Material
Neoprene
No. of Contacts
3
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.