Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 316 SKT RECP

  • Mfr # ACS00E2011S003

  • Zoro # G107499612


product price: $49.59
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Amperage Rating
13A
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00E2011S003
Zoro #
G107499612
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Amperage Rating
13A
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Front Mount
Insert Arrangement
20-11
Termination Method
Crimp
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Style
Socket
Contact Material
Copper Alloy
Endbell Type
Gland Sealed - Cable Clamp
No. of Contacts
13
Shielding
Yes
Connector Style
Receptacle
Sealing
IP67
Service Rating
I
Contacts Supplied
Yes
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.