
ER 3C 316S PIN RECP
Mfr # 1060246507P
Zoro # G407554264
product price: $16.79
/eaKey Features
Insert Material
Neoprene
Insert Arrangement
14S-1
No. of Contacts
3
Contact Style
Pin
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060246507P
Zoro #
G407554264
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16S
Details
Insert Material
Neoprene
Insert Arrangement
14S-1
No. of Contacts
3
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
250
Amperage Rating
13A
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.