
ER 3C 316S PIN RECP CRIMP
Mfr # 7519021406P
Zoro # G607556297
product price: $7.99
/eaKey Features
No. of Contacts
6
Insert Arrangement
14S-6
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519021406P
Zoro #
G607556297
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16S
Details
No. of Contacts
6
Insert Arrangement
14S-6
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage DC
250
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.