Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 34 PIN PLUG

  • Mfr # 7547462806G

  • Zoro # G707553066


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Amperage Rating
23A & 46A & 80A
Contact Style
Pin
Insert Arrangement
28-6
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547462806G
Zoro #
G707553066
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Operating Voltage AC V RMS Max
900
Amperage Rating
23A & 46A & 80A
Contact Style
Pin
Insert Arrangement
28-6
Operating Voltage DC
1250
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
3
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.