Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 34 PIN PLUG

  • Mfr # MS3106A286PW

  • Zoro # G407552895


product price: $74.25
/ea

Key Features

Insert Rotation/Keying
W
Mounting Type
Cable
Contact Plating
Silver
Rotation Angle
70
Amperage Rating
23A & 46A & 80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A286PW
Zoro #
G407552895
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Insert Rotation/Keying
W
Mounting Type
Cable
Contact Plating
Silver
Rotation Angle
70
Amperage Rating
23A & 46A & 80A
Shell Color
Olive Drab
No. of Contacts
3
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
Insert Arrangement
28-6
Termination Method
Solder
Shielding
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
1250
Service Rating
D
Specification
MIL-DTL-5015
Connector Type
Circular
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Material
Brass or Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.