
ER 3C 38 PIN PLUG
Mfr # 1058497019G
Zoro # G407553816
product price: $85.89
/ea
Free Shipping & Returns
Key Features
No. of Contacts
3
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A & 23A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058497019G
Zoro #
G407553816
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
No. of Contacts
3
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A & 23A
Connector Style
Plug
Insert Arrangement
20-18
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.