Zoro Homepage

ER 3C 38 PIN PLUG

  • Mfr # 7506862202P

  • Zoro # G607553906


product price: $37.99
/ea

Key Features

Contact Size
3#8
Amperage Rating
46A
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
22-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506862202P
Zoro #
G607553906
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Amperage Rating
46A
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
22-2
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
3
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.