Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 3C 38 PIN PLUG

  • Mfr # MS3106A283P

  • Zoro # G607554798


product price: $71.39
/ea

Key Features

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
No. of Contacts
3
Contact Plating
Silver
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A283P
Zoro #
G607554798
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
No. of Contacts
3
Contact Plating
Silver
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Specification
MIL-DTL-5015
Contact Style
Pin
Contacts Supplied
Yes
Service Rating
E
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
28-3
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1250
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Operating Voltage DC
1750
Shielding
Yes
Contact Mating Life
100
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.