
ER 3C 38 PIN RECP BOX
Mfr # 1016922202P
Zoro # G607559663
product price: $30.45
/eaKey Features
Insert Material
Neoprene
Amperage Rating
46A
Insert Arrangement
22-2
Contact Size
3#8
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016922202P
Zoro #
G607559663
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Insert Material
Neoprene
Amperage Rating
46A
Insert Arrangement
22-2
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.