Zoro Homepage

ER 3C 38 PIN RECP

  • Mfr # MS3100A222P

  • Zoro # G707559501


product price: $44.15
/ea

Key Features

No. of Contacts
3
Specification
MIL-DTL-5015
Connector Style
Receptacle
Shielding
Yes
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A222P
Zoro #
G707559501
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.